B+B SMARTWORX | 854-11121
10/100/1000 mbps optical Ethernet demarcation unit, IE-MultiWay, 2TX/2SFP without AC to DC Power Adapter (SFPs sold separately)

MFR PART #  854-11121
PART #  523563
Minimum 1 EACH
Call for Availability

Description

The IE-MultiWay is a value-based, Carrier-class managed Gigabit Ethernet solution that is ideal for use as a CPE device at the customer’s network edge as well as in a fiber infrastructure. The IE-MultiWay comes standard with two SFP uplink ports for the providers’ network connection and two 10/100/1000Base-T copper ports.

Applications

The IE-MultiWay is an ideal solution for service providers’ fiber networks because it combines media conversion with an advanced features set for network management and trouble shooting, including port based VLAN and VLAN trunks, IEEE 802.1ad (Q-in-Q) and a user definable EtherType.

Features

  • Versatile 4 port device
  • SNMP Manageable
  • Supports SFP fibers
  • Extended Temperature
  • Supports OAM, VLAN, 1+1 Revertive
  • RS-232 CLI (Command Line Interface) Console Port

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.