B+B SMARTWORX | 855-10620
MiniMc, TP-TX/FX-MM850-ST (with AC power adapter)

MFR PART #  855-10620
PART #  523681
Minimum 1 EACH
Call for Availability

Description

Media conversion is the most cost-effective solution for extending the productive life of legacy wiring plants and equipment while allowing implementation of new technologies. Measuring less than 3.5 inches deep and 2 inches wide, the MiniMc-Gigabit and Giga-MiniMc are one of the industry’s smallest media converters with both data connections on the same side of the unit. An optional fiber SFP port gives network operators the flexibility to upgrade network equipment to different fiber interfaces. Designed and manufactured in the USA, the MiniMc Series extends 10 and 100 Mbps twisted pair network segments up to 80 km over fiber.

Applications

Both a media and data rate converter, the MiniMc features 10/100 Auto Negotiation on the copper port while the fiber port operates at 100 Mbps full duplex. MiniMc 10/100 switching fiber converters are ideal for all premises, FTTD, LAN-to-LAN or LAN-to-MAN fiber networking applications.

Features

  • 10/100 Mbps switching MiniMc connects 10 or 100 Mbps copper to 100 Mbps fiber (fixed or SFP version)
  • 6-year comprehensive warranty on converter and power adapter
  • User-friendly 10/100 Mbps Auto Negotiation technology on MiniMcs
  • AutoCross feature for twisted pair connection on all converters
  • MiniMcs include country-specific, high-reliability AC power adapters and can also be powered with an optional USB-power cable
  • Available with multimode fiber or single-mode fiber, single-strand fiber, CWDM fiber and SFP connectors
  • Compact, metal enclosures with external AC power adapters
  • IE-PowerTray/18-AC chassis supports up to 18 modules in the 1.5U high, rack-mountable enclosure

Specifications:

Type MEDIA CONVERTER
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.