KRAMER | 87-00002090 | VP-440X
18G 4K Presentation Switcher/Scaler with HDBaseT and HDMI Simultaneous Outputs

MFR PART #  87-00002090  | VP-440X
PART #  10092318
Minimum 1 Each
In Stock

Description

VP-440X is a high-performance 18G 4K HDR presentation switcher/scaler with four HDMI inputs and one computer graphics (VGA) input. It scales the video, embeds the audio, and outputs the signal to two identical outputs - one HDMI and one HDBaseT - toget her with an analog stereo audio output. Via HDBaseT, it extends video signals to up to 40m (130ft) over CAT copper cables at up to 4K@60Hz (4:2:0) 24bpp video resolution and provides even further reach for lower HD video resolutions.

Must be a reseller to purchase this product.

Features

  • 4 HDMI inputs
  • Supports up to 4K@60 4:4:4 on the HDMI output
  • Supports up to 4K@60 4:2:0 on the HDBaseT output
  • HDBaseT Max. Range: 70m (230ft) at 1080p, 40m (130ft) at 4K@60Hz (4:2:0)
  • Analog audio and microphone embedding
  • CEC Support for display ON/OFpscales and downscales to / from all resolutions

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.