KRAMER ELECTRONICS | 87-000790 | VIA-CONNECT-PLUS
Simultaneous Wired and Wireless Presentation and Collaboration Solution

MFR PART #  87-000790  | VIA-CONNECT-PLUS
PART #  973752
Minimum 1 EACH
In Stock

Description

VIA Connect PLUS provides simultaneous wired and wireless presentation and collaboration in multiple huddle spaces with no need for any additional hardware. This cost-effective solution includes all the benefits of VIA Connect PRO together with an HDMI input. With any laptop or mobile device, meeting participants can display or stream full uninterrupted HD video (up to 1080p60), images and documents, or share any size file. The whiteboard feature lets you annotate, sketch out ideas or edit shared do cuments on the main display from your device.
VIA Connect PLUS features mirroring for iOS (MacBook, iPad and iPhone), Lollipop OS 5.0 or newer (Android), and Chromebook. You can show up to four user screens on a single main display.

Applications

Boardrooms
Conference rooms
Presentation rooms
Collaboration areas
Class rooms

Features

  • HDMI Wired Input - Enables hard-wiring your computer or other HDMI compatible device such as a camera, multimedia player or computer.
  • 60fps Streaming Multimedia - Share HD wireless video streaming (using the VIA app Multimedia feature).
  • Wireless Connection for up to 254 Devices - Utilizing Compatible External Wireless Network.
  • iOS and Android Mirroring.
  • Wireless Device Connectivity - No dongle needed.
  • DHCP Support.
  • Graphic Output Formats - Outputs to either an HDMI or Mini DisplayPort display. Not Does not support graphic output to both the HDMI and Mini Display Port simultaneously.
  • Cloud-Based File Sharing - Drag and drop files to the internal VIA cloud storage (32GB).
  • Whiteboard Support.
  • Control - Give a participant control over a presenter’ PC for true collaboration.
  • Chat - Send an instant message to another user.
  • iCloud Integration.
  • Seamless Integration with VIA Site Management (VSM) Software & the VIA Pad
  • Multilingual Support - Experience VIA in your language.
  • Warranty - 3-years on dware.

Specifications:

UNSPSC Code 45111500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.