GEOVISION | 89-IPDBXPL-B10U
Video Decoder Box, RJ45 Connector, 12 Volt DC, 36 Watt, 162.3 MM Width x 107.6 MM Depth x 34.4 MM Height

MFR PART #  89-IPDBXPL-B10U
PART #  748181
Minimum 1 EACH
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 1003940 as suggested replacement.

Features

  • Decode Video Streams in H.264 Codec Upto 30fps
  • Decode Upto 4 Megapixel IP Cameras
  • Decode Upto 64 IP Streams
  • Automatically Search for Onvif IP Devices
  • Support for Third-Party IP Cameras that Adhere to RTSP or ONVIF
  • Support for Fisheye Dewarping in Sie View and Top-Left Grid of Quad View
  • Single View, Quad View and 9-Division View in Sequential Display
  • Display of Matrix View Through GV-Mobile Server
  • Support for 10/100/1000 Ethernet Over LAN
  • VGA or HDMI Video Output
  • Video Output Resolution Upto 10
  • Control PTZ and Speed Dome Cameras Using GV-Joystick V2
  • Remote Firmware Upgrade, IP Address Configuration and Addition of New Channel
  • SD Card and USB Drive for Snapshot Storage and Firmware Upgrade

Specifications:

Type NVR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.