PROTECTIVE INDUSTRIAL PRODUCTS | 910-P775/L
Smokeshow Structural, Nomex/Kevlar Lining, L, Ergo Design, NFPA 1971, Large

MFR PART #  910-P775/L
PART #  907273
Minimum 1 CASE
Call for Availability

Features

  • Elk skin back offers superior protection, thermal resistance and good grip
  • Split cowhide palm offers proven protection, abrasion resistance, good grip and remains soft after repeated use and laundering
  • Kangaroo knuckles offers unparalleled protection, excellent abrasion resistance and minimal water absorption
  • Kangaroo fourchettes on all sides of every finger and thumb from cuff to cuff for superior comfort
  • 65% Nomex / 35% Kevlar liner
  • Stitched with Kevlar adding strength and burn resistance
  • Form knuckle guard for better flexability, grip and less hand fatigue
  • Fingertips are rounded like your actual fingers, not squared off
  • Heavy duty 1/2" elastic sewn zip-zag around the entire glove at wrist
  • PYRO-PRO insert for dexterity in the palm and adde thermal protection on the back of the hand
  • Meets NFPA 1971 requirements
  • Made in the USA

Specifications:

Product Type GLOVES
UNSPSC Code 46181500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.