GREENLEE | 910FS-KIT2
Kit, Fusion Splicer, Contractor (910FS)

MFR PART #  910FS-KIT2
PART #  511192
Minimum 1 Each
Usually ships between 3 and 7 business days

Description

Contractor Fusion Splicer Kit, FTTx Applications, Applicable for Single-mode and Multimode Fibers, Up to 5,000 Splice Records Stored. Includes: 910FS Optical Fusion Splicer, 910CL Optical Fiber Cleaver, PA1171 Fiber Stripper, and Extra Rechargeable Li- ion Battery.

Features

  • Designed to meet virtually any FTTx application
  • Features Core Alignment to minimize splice losses and rework time.
  • Offers Dual camaras, 240X magnification, and a large 5.7" color LCD
  • Long-life, quick charged battery

Specification Description

Alignment : CORE
Alignment Method : CORE
Applicable Fibers : SM (G.652), MM (G.651), DS (G.653), NNZDS (G.655), BIF (G.657)
Cladding Diameter : 80 TO 150um
Cleaved Length : 10mm
Connectivity : RS-232, USB
Display : 5.7" Color, Turn-over LCD
Displanification : 240X
Environmental Conditions : 14F to 122F (-10C to +50C), HUMIDITY 0 TO 95%, PRESSURE 0 TO 16, 404’ (0 TO 5000M) ABOVE SEA LEVEL
Extra Monitor Connection : NO
Fiber Count : 1
Model : 910FS
Power Supply : 100 to 240 V AC, Li ION Bary
Protection Sleeve Length : 60mm, 40mm, MICRO SLEEVES
Splice Loss : 0.02dB (SM), 0.01dB (MM), 0.04dB (DS), 0.04dB (NZDS)
Splice Connector : SC AND LC
Splice Time : 9 SECONDS
Storage of Splice Results : 5000
Sub Brand : fiberTOOLS
Tension Test : be Heating Time : 36 SECONDS
Weight : 6.92 lbs (3.14kg)

Specifications:

Type FIBER
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.