KWIKSET | 912TNL TRL ZW L03 SMT | 99120-026
Smart Code Lever, 1" Bolt, Polished Brass, With Z-Wave Technology

MFR PART #  912TNL TRL ZW L03 SMT  | 99120-026
PART #  772313
Minimum 1 Each

Description

This part has been discontinued by the supplier. Use 991384 as a suggested replacement.

Features

  • Keyed Entry Lever
  • Door Prep 2-1/8" Diameter Face Hole and 1" Diameter Latch Hole
  • Backset Adjustable 2-3/8" or 2-3/4"
  • Door Thickness 1-3/8" to 1-3/4"Automatic Adjustment
  • Cylinder Smartkey
  • Bore Size 1-1/2" or 2-1/8"
  • Latch Round Corner Adjustable 2-3/ 2-3/4"
  • Door Handing Reversible
  • Featuring Smartkey Re-Key Technology, The Lock You Can Re-Key Yourself in Seconds
  • Smartkey Re-Key Technology is Compatible with Kwikset (KW1) Keyway
  • Smartkey Cylinders Feature a Stainless Steel Side Locking Bar, Racks d Pins for Increased Strength and Security
  • Patented Side Locking Bar Technology Offers Improved Security By Protecting Against Lock Bumping, an Attack Technique Used to Defeat Conventional Pin and Tumbler Locks
  • Lifetime Mechanical and Finish Warranty, 1 Year Electronics Warranty

Specifications:

Sales Category ELECTRIC STRIKE PART
UNSPSC Code 31162407

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.