ROFU INTERNATIONAL CORP | 9200
Key Switch, Momentary, 1-Gang, SPDT, 10 Ampere at 250 Volt to 15 Ampere at 125 Volt, 3" Width x 4-3/4" Height x 1/4" Thickness Standard Cover Plate, Aluminum, Without Cylinder

MFR PART #  9200
PART #  CS193466
Minimum 1 Each
Call for Availability

Features

  • 1/4 Inch Extruded Aluminum Cover Provides Durability and Tamper Resistance
  • Accepts Standard Architectural Size Cylinders
  • Unique Switch Bracket Design Provides Adjustment Capability for the Switch to Accept Standard Straight Cams or Clover Cams with Either 1-1/8 Inch or 1-1/4 Inch Cylinder Length
  • Spanner Head Stainless Steel Machine Screws for Mounting on Standard Electrical Box Discourage Unauthorized Attempts to Remove Plate
  • Pinch-On Wire Connectors No Soldering Required

Specifications:

Amp Rating 10
Circuit State NORMALLY CLOSED
Faceplate Size APPROX. 3" X 4-3/4"
Finish US28 SATIN ANODIZED ALUMINUM
Mounting SINGLE-GANG ELECTRICAL BOX
Lock Type ACCEPTS MORTISE CYLINDER
Product Type KEY SWITCH
Sales Category ELECTRIC KEYSWITCHES
Switch State MOMENTARY
Switch Type SINGLE-POLE, DOUBLE-THROW
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.