BELDEN | 9244 010U1000
Coax cable, 1000’ boxes, 22 AWG solid bare copper-covered steel conductor, polyehtylene insulation, bare copper braid shield (85% coverage), PVC jacket

MFR PART #  9244 010U1000
PART #  B9244-U1000
Available in 1000 FEET increments
Minimum 1000 FEET
Call for Availability

Description

75 Ohm Coax cable, RG-59/U Type

Specifications:

Coax Construction COAXIAL
Coax Type RG 59
Conductor Material COPPER CLAD STEEL
Conductor Type SOLID CONDUCTOR
Dielectric Material PE-POLYETHYLENE (SOLID)
Fire Rating GENERAL PURPOSE (CM, CMG, CMX)
Flooded NO NOT FLOODED OVER BRAID
Impedance 75 OHM NOMINAL IMPEDANCE
Jacket Material PVC-POLYVINYLCHLORIDE, PVC-1
Outdoor YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type BRAID ONLY

Spec Sheet

Spec Sheet