LUMBERG AUTOMATION | 934758002 | ASB-R 4 5-4-328
ASB-R wired actuator / sensor distributor, 4 x M12 ports, 4-poles, 1 channel, 10 meters, function display, one signal per socket, ground connection, with integrated control cable, PUR jacket, halogen free, black

MFR PART #  934758002  | ASB-R 4 5-4-328
PART #  565967
Minimum 1 Each
Call for Availability

Description

The new passive ASB-R rugged distribution boxes enable the reliable connection of actuators and sensors even in the most demanding environments. The robust and fully potted die-cast zinc housing can withstand shavings, welding sparks, aggressive coolants

Applications

Ideally suited for the mechanical and plant engineering sector, these passive distribution boxes fulfill the highest requirements in terms of robustness and operational lifetime. The ASB-R rugged distribution boxes can be integrated directly into plant ma

Features

  • High quality materials and attractive design for sophisticated requirements
  • Embedded ports for an extremely low-profile space-saving design
  • Fully potted die-cast zinc housings and integrated ports ensure the highest mechanical strength and reliability, pl

Specifications:

Rating IP67
Type DISTRIBUTION BLOCK
UNSPSC Code 32150000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.