
Description
Overall Beldfoil shield audio, multi-conductor - audio, control and instrumentation cable.
Specification Description
Multi-Conductor Cable
Put Ups: 1000 ft
Put Ups Color: Chrome
Conductor Material: Tinned Copper
Conductor Size: 22 AWG
Conductor Stranding: 7x30
Number Of Conductors: 2 (1 Pair)
Insulation Material: PVC
Insulation Wall Thickness: 0.014 Inch
Outer Shield Material: Aluminum Foil-Polyester Tape
Outer Shield Coverage: 1
Outer Shield Trade Name: Beldfoil (Z-Fold)
Outer Shield Type: Tape
Outer Shield Drain Wire Material: Tinned Copper
Outer Shield Drain Wire Stranding: 7x30
Outer Shield Drain Wire Size: 22 AWG
Outer Jacket Material: PVC
Jacket Wall Thickness: 0.035 Inch
Overall Nominal Diameter: 0.186 Inch
Temperature Range: -30 to 80 deg C (Operating), 80 deg C (UL AWM Style 2464)
Bulk Cable Weight: 19 lb/1000 ft
Recommended Pulling Tension: 27 lb
Minimum Bend Radius/Minor Axis: 2 Inch
Plenum: No
Impedance: 36 Ohm
Inductance: 0.19 uH/ft
Nominal Conductor To Conductor Capacitance: 50 pF/ft
Nominal Conductor To Other Conductor And Shield Capacitance: 90 pF/ft
Nominal Conductor DC Resistance: 16 Ohm/1000 ft At 20 deg C
Operating Voltage: 300 Volt RMS
Operating Current: 3 Amp Per Conductor At 25 deg C
Specifications:
Conductor Count | 1 PAIR |
---|---|
Conductor Material | TINNED COPPER |
Conductor Size | 22 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | STRANDED CONDUCTOR |
Fire Rating | GENERAL PURPOSE |
Insulation Material | PVC-POLYVINYL CHLORIDE |
Jacket Material | PVC-POLYVINYL CHLORIDE |
NEC Rating | NEC CMG |
Screen/Shield Type | FOIL SHIELDED - ALUM/MYLAR |
Screen/Shield | YES |
Shield Construction | OVERALL SHIELD & DRAIN |
UNSPSC Code | 26121613 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.