SOUTHWIRE COMPANY | 95599799
2/0 AWG CU 220 NL-EPR SIM-PVC JKT 15KV CT

MFR PART #  95599799
PART #  3FE-2021-SW
Available in 500 FEET increments
Minimum 500 FEET
Usually ships between 3 and 7 business days

Description

Southwire SIMpull CT1-13ET Type MV-105 Cable is for use in aerial, direct burial, cable trays, conduit, and underground duct installations as permitted by the National Electrical Code. These cables are capable of operating continuously at a conductor temperature not in excess of 105C for normal operation, 140C for emergency overload conditions, and 250C for short circuit conditions, and are rated at 15,000V, 133% insulation level (ungrounded system). For use in Class I, Div II locations. Maximum sidewall pressure is 1000 lbs. This cable can be installed without the need for pulling lubricant.

Applications

For use in power circuits up to 15 kV when installed in open air, conduit, duct, or direct buried, for wet and dry locations. Used for power applications in chemical plants, refineries, steel mills, industrial plants, utility substations and generating stations.

Features

  • 15kVU Type MV-105. Copper Conductor.
  • Thermosetting Conductor Shield. Thermosetting Insulation Shield. EPR Insulation.
  • Copper Tape Shield. Simpull PVC Jacket.
  • RoHS

Specification Description

CONDUCTOR: Bare Copper
INSULATION: Ethylene Propylene Rubber (EPR)
TEMPERATURE: 90C
VOLTAGE: 15 KV

Specifications:

Armor NO
Composite NO
Conductor Count 1 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 2/0 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material EPR-ETHYLENE PROPYLENE RUBBER
Jacket Material PVC-POLYVINYL CHLORIDE
Product Type EP POWER
Screen/Shield Type COPPER TAPE
Screen/Shield SHIELDED
Voltage Range 15KV

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.