Description
Home Connect smart lock with wireless smart home technology allows the lock to communicate with other devices in your home. The lock allows the user to remotely check the door lock status, lock or unlock the door, and receive notifications with a suppo rted smart home hub. It also includes convenient 1-touch locking and auto relocking features. This single cylinder deadbolt can be locked or unlocked by using the keypad or key from the outside as well as the turn button from the inside. The rich tones of Matte Black add the finishing touch to this product. The Matte Black finish provides a rich and warm complement to the product’s style.
Specifications:
Cylinder Type | 6-PIN STD CYLINDER |
---|---|
Finish | US19 MATTE BLACK |
Function | DEADBOLT |
Grade | ANSI GRADE 1 |
Keyway | OTHER KEYWAY |
Product Type | ELECTRIFIED DEADBOLT |
Sales Category | ELECTRIC BAT OP CYL LOCK |
Voltage | BATTERY |
UNSPSC Code | 46171500 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.