VON DUPRIN | 9927EO-F US26D 48X84
Exit Device, Fire Rated Surface Mounted Vertical Rod, Fire Rated, Grooved Case, 48" Length, Satin Chrome Plated, Without Trim, For 48" x 84" Door

MFR PART #  9927EO-F US26D 48X84
PART #  CS108774
Minimum 1 Each
Call for Availability

Features

  • 9927-F Fire Exit Surface Mounted Vertical Rod Device Pairs of Doors Up to 8 Foot x 10 Foot, UL Listed for Fire Exit Hardware
  • The 9927-F Device has a Grooved Case
  • Vertical Rod and Latch Guards are Available to Protect the Bottom Rod of the Exit Device from Damage by Impacts of Carts or Gurneys Passing Through Doors
  • Rod and Latch Guards Can be Used on Hollow Metal or Tin Clad Composite Fire Doors

Specifications:

Finish US26D SATIN CHROME
Grade ANSI GRADE 1
Product Type SURFACE MOUNT VERTICAL ROD DEVICE
Rail Length - Inches 48
Sales Category EXIT DEVICE, SVR
Stile Type WIDE STILE AND SOLID DOOR
Trim / Function EXIT ONLY
UL Listing Type FIRE EXIT HARDWARE
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.