
Description
Comtrol’s IO-Link Master combines the benefits of the IO-Link standard with the popular industrial EtherNet/IP protocol by providing a gateway that’s a streamlined bridge between the field level sensor network and the industrial EtherNet/IP backbone, making retrofitting or expansion simple. The IO-Link Master features a rugged IP67 slim-line design incorporating two Fast Ethernet ports and four IO-Link ports with Class A M12 connectors.
Applications
This product is for industrial applications, with its machine-mount design uses industrial grade components.The IO-Link Master is easily integrated into factory automation networks and is compatible with both IO-Link and digital IO sensor technologies.
Features
- Four channel IO-Link Master to EtherNet/IP(TM)
- EtherNet/IP(TM) access to IO-Link sensor process, event and service data
- Class 1 (Implicit) and Class 3 (Explicit) interfaces
- Write-to-Tag/File, Read-from-Tag/File
- PLC access to IO-Link ISDU blocks without complex programming
- Modbus TCP access to IO-Link sensor process, event and service data
- Rugged IP67 housing designed for harsh environments, M12 connectors allowing up to eight sensor connections on one master block
- Windows app and web GUI for configuration and diagnostics
- Wide operating temperature (0C to +55C)
- Multi-side LED visibility for device, network and port status
- Additional digital input on every port
- Powerful web configuration
- IO-Link V1.1 compatibility
- IO-Link COM1, COM2 and COM3 support (230K baud rate)
- Slim-line machine-mount installation
Specifications:
Rating | IP67 |
---|---|
Type | I/O DEVICE |
UNSPSC Code | 32150000 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.