PLANAR | 997-9219-00
LCD Video Wall, Full HD, 55" Diagonal, 500 CD/Square Meter, 16:9 Aspect Ratio, 1920 x 1080 Resolution, 100 to 240 Volt AC 49/61 Hertz, 47.7" x 4.2" x 26.9"

MFR PART #  997-9219-00
PART #  997371
Minimum 1 EACH
Call for Availability

Description

55in. 1920x1080, 500 nit 1.8mm bezel to bezel width LCD video wall display. 24x7, landscape and portrait, OPS slot. Internal power supply and electronics. Built-in video wall processing for up to 10x10. IR, RS-232, and LAN control.

Features

  • IPS technology provides outstanding viewing angles and contrast
  • 4K@60Hz DisplayPort and HDMI connectivity including HDCP 2.2 compatibility
  • 24x7 operation and reliability to support extended use
  • Source failover to ensure continuous on-screen activit without downtime
  • Fanless display
  • ENERGY STAR certified display models
  • Available in 55"
  • Tiled bezel widths of 1.8mm
  • Built-in video wall scaling to supports up to 10x10 display configurations
  • VESA mounting compatibility
  • Multiple daisy-chain l support (DisplayPort, HDMI, DVI, and VGA)
  • Mountable in landscape or portrait orientation
  • OPS (Open Pluggable Specification) slot enables seamless integration of compatible digital signage hardware

Specifications:

UNSPSC Code 52161505

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.