BEST ACCESS SOLUTIONS | 9KW-3-7-DEU-14-D-S3-626-RQE
Electrified Lock, Electrically Unlocked, Curved Return, 7-Pin, 24 Volt DC, 3-1/2" Convex Trim, 4-7/8" ANSI Strike, Satin Chrome, Request to Exit

MFR PART #  9KW-3-7-DEU-14-D-S3-626-RQE
PART #  CS101211
Minimum 1 EACH
In Stock

Features

  • Electromechanical Locks Provide Fail-Safe (Electrically Locked) and Fail-Secure (Electrically Unlocked) Operations Through an Individual Switch, Switch Lock, Relay, Access Control System or Other Automatic Control System
  • More Importantly, These Locks E xhibit the Same Features and Meet the Same Standards and Specifications as the Best Mechanical 40H Mortise and 8K/9K Heavy Duty Cylindrical Locksets

Specifications:

Cylinder Type PREPARED FOR SFIC, LESS CYLINDER
Design CURVED-IN LEVER
Finish US26D SATIN CHROME
Function STOREROOM
Grade ANSI GRADE 1
Keyway LESS SFIC
Locking State FAIL-SECURE (POWER TO UNLOCK)
Product Type ELECTRIFIED CYLINDRICAL LOCK
Sales Category ELECTRIC CYLINDRICAL LOCK
Solenoid Duty INTERMITTENT DUTY
UL Listing UL LISTED
Voltage 24 VOLTS DC
Switches REX (REQUEST TO EXIT)
Throughbolt Pattern 66 MM CENTER TO CENTER
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.