TOA ELECTRONICS INC | A-906MK2 | A-906MK2 UL
60 W mixer/amplifier, 8-channel

MFR PART #  A-906MK2  | A-906MK2 UL
PART #  305522
Minimum 1 EACH
Call for Availability

Description

TOA 900 Series Modular Mixer/Amplifiers and Power Amplifiers are widely recognized as the industry standard in installed sound system amplification. When reliability and performance are critical such as in paging and music distribution for airport, hospital and industrial sound systems you can count on the TOA 900 Series to perform consistently, day-in and day-out.

Must be a reseller to purchase this product

Features

  • Modular eight-channel mixer/amplifiers
  • Eight module slots accept any combination of TOA plug-in modules for custom system configurations
  • Engineered for high performance with wide frequency response, very low noise and distortion, and excellent output regulation
  • Dual mute bus permits multiple levels of paging priority using optional mute-type modules
  • 25 V, 70.7 V and 4/8-ohms speaker outputs
  • Five-year warranty

Specifications:

Type AUDIO AMPLIFIER
UNSPSC Code 52161600