3XLOGIC INC | A-CRS-5355-GRY
HID ProxPro Reader - Charcoal HID part number: 5355AGN00

MFR PART #  A-CRS-5355-GRY
PART #  325261
Minimum 1 EACH
Call for Availability

Description

HID ProxPro Reader - Charcoal HID part number: 5355AGN00

Must be a reseller to purchase this product

Features

  • Wiegand reader
  • Charcoal Finish

Specifications:

Approx Dims. HWD-Inches 6" X 2" X 1"
Product Type ACCESS READER
Read Format PROXIMITY CARD - HID FORMAT
Color GREY
Sales Category ELECTRIC READERS AND KEYPAD
Environmental WEATHER RESISTANT
Format MULTIPLE FORMATS
Frequency 125 KHZ
Mounting SURFACE MOUNT