CORNING | A0391180
FiberManager(tm) System Splice Cassette, QFMST1A splice tray, gray (Splice Pak(tm) splice protector), holds 32 splices per tray

MFR PART #  A0391180
PART #  231903
Minimum 1 EACH
Call for Availability

Description

The FiberManager(tm) System Premises Splice Cabinet (PSC) is designed to manage splicing between optical fiber cables located in customer premises sites, small central offices, huts and CATV headends, or in exterior locations such as outside plant cabinets or pedestals. The PSC is space-efficient, easy to install and can be wall-mounted or installed in a Unistrut or 23-in frame. Each PSC accommodates up to six cables and six splice cassettes for up to 144 fiber splices in a rugged, water-resistant cabinet that is designed for easy access and re-entry. Splice cassettes and watertight connectors are ordered separately. Fibers are organized and protected in FiberManager System Splice Cassettes that permit ready identification and access to all splices. Splice cassettes accommodate fusion, QNC, heat-shrink fusion, mass fusion and mechanical splices. The splice cassette is designed to maintain a minimum fiber bend radius of 1.5 in (380 mm) throughout. Slack fiber and tubing is stored inside each module so that any module can be removed from the cabinet for splicing or maintenance without disturbing the others. The internal guides are carefully engineered to provide fiber management of the bend radius throughout the cabinet, ensuring a simple and secure installation without congestion.

Applications

Central Office, Carrier Networks

Specification Description

Product Type (FOH): Wall-Mountable Hardware

Specifications:

Type TRAYS

Spec Sheet

Spec Sheet

Data Sheets

SPEC SHEET - PRODUCT FAMILY

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.