HOFFMAN ENCLOSURES INC | A16128JFGQRR
Solid Cover Enclosure with Two Quick-Release Latches, Type 4x, 16" H x 12" W x 8" D

MFR PART #  A16128JFGQRR
PART #  373281
Minimum 1 EACH
Call for Availability

Description

J Box, Type 4X, Solid Cover/QR

Features

  • Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Threaded internal bosses provided for mounting optional panels and terminal block kits
  • Scratch-resistant polycarbonate windows are permanently bonded in place
  • Screw-cover enclosures have easily removable covers attached to bod with internal plated steel hinges. Cover securely fastens to the body with four captivated Type 316 stainless steel cover screws.
  • Enclosures with quick-release latches have corrosion-resistant polyester hinges and polyester latches with a Type 316L st ainless steel bail. Attached with Type 316 stainless steel screws. A Type 316L stainless steel padlock hasp is furnished with each enclosure.
  • Sealing washers are furnished with enclosure

Specifications:

Nema Rating TYPE 4
Material FIBERGLASS
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.