SUMITOMO ELECTRIC | A2-1/8-CLR-S
Heat Shrink Tubing, Flexible clear polyolefin, 2:1 Shrink Ratio, 1/8", clear

MFR PART #  A2-1/8-CLR-S
PART #  A2-1/8-CLR-S
Available in 100 FEET increments
Minimum 100 FEET
In Stock

Applications

This military grade heat shrink tubing is a flexible polyolefin, has a shrink ratio of 2:1, and operates from -55C to 135C.

Features

  • SUMITUBE A2 is a flexible, clear polyolefin heat-shrinkable tubing which meets all of the material and functional requirements of Military Specification AMS-DTL-23053/5C, Class 2
  • Shrink temperature is 110C.
  • Operating temperature range is -55C to +135C and up to 200C for short time durations.
  • A2 is recommended for general purpose applications such as electrical insulation or light weight harness jacketing, where visual inspection of the substrate is desirable. For 3:1 shrink version see A2(3X) data sheet.

Specifications:

Decimal .125 INCH
Dual NO
Heat Shrink YES IS SHRINK TUBING
MIL SPEC YES
Size By Inch Fractions 1/8 INCH
Material/Type PO-POLYOLEFIN
Sleeving NO
Military Color Code CLEAR
Spiral Wrap NO
Military Spec MIL-23053/5C
UL YES
WALL TYPE| Single Or Dual SINGLE WALL
ZIPPER NO
UNSPSC Code 26121630

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.