ATLASIED | AA400PHD
6-Input, 400 Watt Mixer Amplifier with Automatic System Test Circuitry (PHD)

MFR PART #  AA400PHD
PART #  723457
Minimum 1 Each
Call for Availability

Description

The AA400PHD is a six input channel mixer amplifier designed for distributed business paging and background music (BGM) systems, medium to large speech privacy systems, and in applications where music on hold (MOH) plus paging is required. With four mi crophone/line input and two stereo summing line inputs, the AA400PHD will accommodate a variety of input sources including paging microphones, media players, and digital music receivers. What Sets the AAPHD Series Apart The AA400PHD includes a paten t pending automatic system test, the Push Here Diagnostic; (PHD). The PHD button is designed to check the connected speaker lines for wiring and impedance errors. This test can be activated once all speakers are connected and the circuit automatically verifies that the attached speakers’ tap settings do not exceed the amplifier’s rated power, no speakers are mistakenly tapped at 8O, and the speaker wire is free from shorts. The unit also incorporates a Remote Input Selection and Remote Level Cont rol feature that allows the integrator to use a remote wall plate (AtlasIED model WPD-RISRL) and allow the user to select the input and adjust the volume from that wall plate up to 200 feet from the amplifier. The AA400PHD provides 400-watts output power into 25V, 70.7V, or 4O speaker systems. Rear panel DIP switch allows for creation of Zone 2 output mix using any or all of inputs 1-4. Unit can also be set-up to mute Inputs 2 through 6 on signal from Input 1 for paging applications where other i nput sources need to be muted during a page. Inputs 1-4 are either Mic or Line input selectable and Phantom Power is an option when using them as a microphone input.

Features

  • Automated Diagnostic System Test (Push Here Diagnostic)
  • 400 Watt into 25/70.7 Volt and 4 Ohm Loads
  • Four Balanced Mic/Line/Tel Inputs with Phantom Power
  • Input Assignable Zone 2 Output
  • Remote Level Control
  • Remote Input Select (RIS)
  • Line Output
  • Preamfor External Processors
  • Variable Mute Sensitivity Control for Input 1
  • Contact Closure Mute Terminals

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.