BELDEN | AC303479
2-F JUMPER OM3 LSZH LC DUPLEX-LC DUPLEX 2MT/6.56FTZIP 3MM

MFR PART #  AC303479
PART #  522975
Minimum 1 EACH
Call for Availability

Specifications:

Connector Type LC - LC
Fiber Type OM3
Length 2 M | 6.56 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS