APC BY SCHNEIDER ELECTRIC | ACF201BLK
Rack Side Air Distribution 2U 115V 60 Hz

MFR PART #  ACF201BLK
PART #  326703
Minimum 1 Each
Call for Availability

Features

  • Mounting rails - Adjustable depth allows the unit to fit APC NetShelter enclosures or other 19 inch EIA-310-D enclosures
  • Fan control switches - Users can turn one or both fans on and off depending on the heat load
  • Fan guards - A safety measure that provides protection from the fan opening by covering the inlet
  • Air turning vane - Directs air up or down the side of the rack, supplying cool air to the inlet of side to side airflow equipment
  • Dual fans - Provides fault tolerance in the event of a fan failure
  • Resettable circuit breakers - Enables a quick recovery from overload events
  • Dual A-B power inputs - Draws power from the UPS for power protection with dual feeds for redundancy
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Easy to install - Innovative design allows for fast, easy installation by almost anybody

Specifications:

Airflow/Thermal Mgt Type FANS/FAN TRAYS
Color BLACK
Type AIRFLOW/THERMAL MANAGEMENT
UNSPSC Code 24102001

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.