APC BY SCHNEIDER ELECTRIC | ACF400
Rack Air Removal Unit SX 100-240V 50/60 Hz for NetShelter 600mm enclosures.

MFR PART #  ACF400
PART #  350025
Minimum 1 EACH
Call for Availability

Features

  • Fan guards - A safety measure that provides protection from the fan opening by covering the inlet
  • Field replaceable components - Fans and electronics module can be readily replaced without uninstalling the unit
  • Increased capacity - Higher rate of heat removal allows more equipment to be installed in each rack
  • Adjustable mounting frame - The frame can mount on Netshelter SX or VX enclosures and extends to accommodate 42U, 47U or 48U rack heights
  • Fault tolerant fan system - In the event of a fan failure, the remaining fan(s) will continue to operate
  • LCD display - Alpha numeric display which displays system parameters and alarms
  • Temperature monitoring - Changes in temperature are reported via the user interface or e-mail
  • Ducted exhaust system - Removes hot air from the data center to prevent recirculation and eliminate air mixing
  • Zero "U" solution - Mounts to the rear of the rack, leaving valuable rack space for other equipment
  • Dual A-B power inputs - Draws power from the UPS for power protection with dual feeds for redundancy
  • Increases airflow - Provides proper intake temperatures, increasing equipment life
  • Easy to install - Innovative design allows for fast, easy installation by almost anybody

Specifications:

UNSPSC Code 39120000

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.