SCHLAGE (ALLEGION BRAND) | AD200-MS70MTK-SPA-626-JDYA6-RH
Standalone Electronic Lock, 4 to 26 Volt DC, 250 Milliampere, 125 Kilohertz/13.56 Megahertz, Multi-Technology, Keypad, Right Handed, Sparta Lever, Satin Chrome

MFR PART #  AD200-MS70MTK-SPA-626-JDYA6-RH
PART #  CS487279
Minimum 1 EACH
Call for Availability

Features

  • Security-Electronics Bring More Visibility and Control to the Opening
  • Reads High Security Smart (13.56 MHz) as Well as Proximity (125 KHz) Credentials
  • Allows upto 5000 Users with Audit Trail Reporting for Tracking Usage and Events
  • Efficiency-Updates Cn be Made Immediately at the Door Using Keypad or Handheld Device, Modular Design Enables Upgrade from Standalone Lock to Networked Locking Solution without Removing Lock from Door
  • Convenience-Hardwired Remote Push Button Release Capability, Works with Same Credential Used on the Building Perimeter, Smart Credentials Can be Used for Vending and Other Applications

Specifications:

Cylinder Type PREP FOR FULL SIZE IC/LARGE FORMAT IC
Design CURVED-IN LEVER
Finish US26D SATIN CHROME
Function STOREROOM
Grade ANSI GRADE 1
Keyway PREP FOR FULL SIZE IC/LARGE FORMAT IC
Locking State FAIL-SECURE (POWER TO UNLOCK)
Other PUSHBUTTON, CARD OR BIO LOCK
Product Type MORTISE CARD AND PUSHBUTTON LOCK
Sales Category ELECTRIC BAT OP MORTISE LOCK
Solenoid Duty INTERMITTENT DUTY
Switches REQUEST TO EXIT, DOOR POSITION
UL Listing UL LISTED
Voltage BATTERY
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.