SCHLAGE | AD400-993R70MSK-RHO-626-BD-RHR 4B 134
Electronic Lock, Networked, Wireless, Magnetic Stripe, Keypad, 10-Channel, Rhodes Lever, 4 to 26 Volt DC, 250 Milliampere, 902 to 928 Megahertz, SFIC Cylinder, Satin Chrome

MFR PART #  AD400-993R70MSK-RHO-626-BD-RHR 4B 134
PART #  CS469418
Minimum 1 EACH
Call for Availability

Features

  • Security-Electronics Bring More Visibility and Control to the Opening
  • Modular Design Allows Reader Upgrade to Fit Changing Credential Needs without Changing the Lock
  • Real-Time Communication with Centralized Lockdown Capability
  • Unique Communication Proocols that Won’t Interfere with Other Wireless Networks
  • Secure Encrypted Data Transmission
  • AD-401 Models Are FIPS-201-1 Compliant with Dual Authentication
  • Efficiency-Open Architecture Platform is Compatible with Most Major Building Access Control Systms
  • Flexible Connectivity Options to Fit Building Infrastructure
  • Convenience-Works with Same Credential Used on the Building Perimeter
  • Integrated Design Combines Electrified Lock, Credential Reader, Request-To-Exit and Request-To-Enter Sensors, Door Poition Switch and Tamper Switch
  • Smart Credentials Can be Used for Vending and Other Applications
  • Non-Invasive Installation

Specifications:

ANSI Grade ANSI GRADE 1
Finish US26D SATIN CHROME
Function ELECTRIC TRIM LOCKING
Input Voltage 12 OR 24V DC
Locking State FAIL-SECURE (POWER TO UNLOCK)
Product Type EXIT DEVICE TRIM
Sales Category ELECTRIC BAT OP EXIT TRIM
Stile Type WIDE STILE AND SOLID DOOR
Trim Design FLAT LEVER WITH RETURN AND ESCUTCHEON
Trim Type LEVER CLASSROOM OR STOREROOM SELECTABLE
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.