SCHLAGE | AD400-CY70MGK-RHO-626-LD-RH 4B 13247 10025 134
Electronic Door Lock, Cylindrical Chassis, Magnetic Stripe, Keypad, Right Hand, Rhodes Lever, Satin Chrome, 4AA Battery Kit, Without 6-Pin Cylinder, For Class/Storeroom

MFR PART #  AD400-CY70MGK-RHO-626-LD-RH 4B 13247 10025 134
PART #  CS452829
Minimum 1 EACH
Call for Availability

Features

  • Open Architecture Platform
  • Panel Interface Options Ensure Seamless Communication with Your System
  • Non-Invasive Installations for Historic Buildings and Sensitive Areas
  • Secure Encrypted Data Transmission
  • Unique Communication Protocols that Won’t Interre with Other Wireless Networks
  • Patent-Pending Wireless Feature Enables Centralized Lockdown in Less than 10 Seconds While Still Optimizing Battery Life up to 2 Years
  • ADA Compliant
  • RoHS Compliant

Specifications:

Cylinder Type LESS CYLINDER
Design FLAT LEVER WITH RETURN
Finish US26D SATIN CHROME
Function CLASSROOM
Grade ANSI GRADE 1
Keyway LESS CYLINDER
Locking State FAIL-SECURE (POWER TO UNLOCK)
Other PUSHBUTTON, CARD OR BIO LOCK
Product Type CYLINDRICAL CARD AND PUSHBUTTON
Sales Category ELECTRIC BAT OP CYL LOCK
Solenoid Duty INTERMITTENT DUTY
Switches REQUEST TO EXIT, DOOR POSITION
UL Listing UL LISTED
Voltage BATTERY
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.