OBERON | AHAP330-SKIN
Indoor AP Vanity Cover - Aerohive 330 AP

MFR PART #  AHAP330-SKIN
PART #  605719
Minimum 1 Each

Description

Oberon’s 33-AHAP330-SKIN allows you to customize the appearance of the popular Aerohive Networks AP330 wireless access points. The vanity cover is made from an RF transparent plastic, and can be attached directly to the Aerohive Networks AP330 wireless access point. The 33-AHAP330-SKIN is paintable so you can customize the color of the access point to partially conceal the access point or compliment interior color schemes. Coloring the vanity cover does not void the manufacturer’s warranty.

INCLUDES
- Ordering Information: P/N AHAP330-SKIN
- Four (4) mushroom head fastener
- Shipping weight: 5.5 oz. per unit

Features

  • Secure, Convenient, Aesthetic

Specification Description

Vanity cover for Aerohive Networks AP330 series wireless access points
Fabricated from textured UL 94-5VA ABS plastic
The vanity cover is virtually transparent to access point wireless signals
Attaches to access point with mushroom head fasteners (ncluded)
Standard color is black, with textured semi-gloss finish
Vanity covers are paintable using an enamel spray paint such as Krylon (do not use oil based paint or metallic paint). Surface does not need to be treated

Specifications:

Type WIRELESS
UNSPSC Code 43172729

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.