ALTRONIX | ALTV2416600UL
CCTV power supply, 16 fused out, 24 V AC @ 25 a / 28 V AC @ 20 a, encl

MFR PART #  ALTV2416600UL
PART #  304833
Minimum 1 EACH
In Stock

Description

16 Output CCTV Power Supply - 24 V AC @ 25 amp or 28 V AC @ 20 amp, fused outputs, encl. 13.5 in. H x 13 in. W x 3.25 in. D, 115 V AC input, UL Listed (UL2044), cUL Listed and CE Approved.

Must be a reseller to purchase this product

Specifications:

Environment Type INDOOR
Mounting Type WALL
Type POWER SUPPLY
Voltage/Current Type 115 VAC
UNSPSC Code 39121031

Spec Sheet

Spec Sheet