ALTRONIX | ALTV244ULCB
CCTV power supply, 4 ptc out, 24 V AC @ 3.5 a / 28 V AC @ 3 a, encl

MFR PART #  ALTV244ULCB
PART #  283505
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

4 Output CCTV Power Supply - 24 V AC @ 3.5 amp or 28 V AC @ 3 amp, PTC Class 2 power limited outputs, encl. 8.5 in. H x 7.5 in. W x 3.5 in. D, 115 V AC input, UL Listed (UL2044), cUL Listed and CE Approved.

Must be a reseller to purchase this product

Specifications:

Environment Type INDOOR
Mounting Type WALL
Type POWER SUPPLY
Voltage/Current Type 115 VAC

Spec Sheet

Spec Sheet