COMMSCOPE CARRIER SOLUTIONS | AMC-031SC-J20
AMC-031 50 Ohm Coaxial Cable, black PE jacket

MFR PART #  AMC-031SC-J20
PART #  471621
Minimum 1 FEET

Description

This part is discontinued by supplier with no suggested replacement.

Specification Description

Coaxial Cable
Center Conductor Material: Bare Copper
Dielectric Material: Foam PE
Jacket Material: PE
Shield (Braid) Coverage: 0.9
Shield Material: Tinned Copper (Braid); Aluminum, Unbonded (Tape)
Cable Length: 1524 m (5000 ft)
Diameter Over Dielectric: 2.1082 mm (0.0830 Inch)
Diameter Over Dielectric Tolerance: +/-0.003 Inch
Diameter Over Inner Shield (Braid) Tolerance: +/-0.0003 Inch
Diameter Over Jacket: 3.200 mm (0.126 Inch)
Diameter Over Jacket Tolerance: +/-0.005 Inch
Diameter Over Shield (Braid): 0.808 mm (0.032 Inch) Inner, 2.591 mm (0.102 Inch) Outer
Capacitance: 85.3 pF/m (26 pF/ft)
Characteristic Impedance: 50 Ohm
Characteristic Impedance Tolerance: +/-3 Ohm
Conductor DC Resistance: 14.40 Ohm/kft
Dielectric Strength: 3 s At 2500 Volt DC
Shield DC Resistance: 11 Ohm/kft (Inner), 6.90 Ohm/kft (Outer)
Velocity: 0.83
Jacket Spark Test Voltage: 2500 Volt
Operating Temperature: -40 to 85 deg C (-40 to 185 deg F)
Cable Type: AMC 031
Jacket Color: Black
Attenuation: 3.90 - 27.80 dB/100 ft (12.80 - 91.20 dB/100 m)

Specifications:

Coax Construction COAXIAL
Coax Type COAXIAL
Conductor Material COPPER CLAD STEEL
Conductor Type SOLID CONDUCTOR
Dielectric Material FPE-FOAMED (CELLULAR) POLYETHYLENE
Flooded NO NOT FLOODED OVER BRAID
Impedance 50 OHM NOMINAL IMPEDANCE
Jacket Material PE-POLYETHYLENE
Outdoor NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type DOUBLE BRAID SHIELD
UNSPSC Code 26121606

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.