
Description
Antaira Technologies’ AMS-2111 are designed for industrial and enterprise wireless access applications. Embedded with the Qualcomm/Atheros AR9331 chipset, it boasts network robustness, stability and wider network coverage with a very low voltage input. Based on IEEE 802.11 b/g/n, the access point supports high-speed data transmission of up to 150MBps.
The AMS-2111 are capable of operating in different modes, which makes it suitable for a wide variety of wireless applications, including long-distance deployments. The unit also allows the user to position the wireless antenna in a better signal-broadcasting location for improved wireless coverage and signal strength or simply in a more convenient location.
Features
- WLAN Supports up to 150MBps
- Industrial 1x1 SISO (Single Input Single Output)
- Supports IEEE 802.11 b/g/n
- Supports 2 10/100Base-TX WAN/LAN port
- Qualcomm/Atheros AR9331 SoC
- Tx Power (EIRP) 21 dB for 2.4GHz
- WPA, WPA2, TKIP, AES
- Power Input: 9-4in 4-pin terminal block
- Reverse Polarity Protection
- IP30 Protection
- DIN-Rail or Wall Mountable
- Operating Temperature Range - STD: 0 to 60C
- 5-Year Warranty
Specifications:
Device | REPEATERS |
---|---|
Port 1 Device Technology | ACCESSORIES |
UNSPSC Code | 43222608 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.