AIPHONE | AN-8010MS
MASTER STATION WITH HANDSET

MFR PART #  AN-8010MS
PART #  319701
Minimum 1 EACH

Description

AN Series Standard Master - The AN-8010MS is the standard master station for the AN-8000 series. It features an keypad for placing calls, Push To Talk Button, Paging, Redial, Transfer and eight speed dial buttons, and programming buttons. Communication at the unit can be open voice (Simultaneous or PTT) or a handset can be used for privacy. A headset and external speaker connection are also standard.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggesd replacement.

Specification Description

Power Source: AC Mains, 50/60 Hz Voice Sampling Frequency: 16 kHz, 8 kHz (adjustable using supplied software)
Type of Speech Path: Space sharing/Time sharing Indication: Network LNK/ACT indication, Status Lamp, Power-on indication lamp
Audio Delay Time: 80 ms, 320 ms (adjustable using supplied software) Speech Link: Internal: 4, External: 8 (both Half duplex/Full duplex use)
Audio Packet: Unicast (simultaneous paging to up to 16 zones) Installation Method: Rack, Desk-top, Surface mounting
Power Consumption: 50 W (rated), 75 W (max.) Others: Firmware update function, System registration data entry hold facility, Time of day hold facility, Forced air-cooling, Reset switch (front panel)
Signal Level: Under 0 dB* Connector: RJ45 connector
Quantifing Bit Number: 16 bits Line Capacity: Up to 16 stations
Max. 1,500 m ( 0.65 mm, Loop resistance: 170 ~ or less) Operating Temperature: 0 C to +40 C
Network I/F: 10BASE-T/100BASE-TX (Automatic switching) Audio Packet Loss: Silence insertion
Network Protocol: TCP/IP, UDP, ARP, ICMP, HTTP, RTP, IGMP Connecting Terminal: Dedicated connectors
Power Supply to Station: 48 V DC, Max. 70 mA Paging Output: Audio : 2 lines, Max. 0 dB*, 600 ~, balanced, removable terminal block Control: 2 channels, no-voltage make contact output (24 V DC/0.5A), removable terminal block
Hands-free Speech Method: Full duplex conversation by way of echo canceller or Half duplex conversation by way of voice switch Voice Encoding Method: Sub-band ADPCM, Cryptosystem
Wiring Distance: 22AWG = 4,920 24AWG = 2,950 Operating Humidity: Under 90% RH (no condensation)
Finish: Pre-coated steel plate, black, 30% gloss Transmission System: Multicast (simultaneous paging to up to 79 zones)
Weight: 4.2 kg Wiring Method: 2 conductor, 22-24AWG, non-shielded, solid

Specifications:

Type MASTER/BASE STATIONS
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.