ATLAS SOUND | AP-15TUC
15 W horn speaker with 25/70.7/100 V transformer and 5-MFD capacitor for line supervision

MFR PART #  AP-15TUC
PART #  235432
Minimum 1 EACH
Call for Availability

Description

Model AP-15TUC is a double re-entrant loudspeakers which delivers 15-watts of continuous power handling, superior intelligibility and unparalleled efficiency. The AP-15 Series operates within a nominal frequency response range of 400-14,000 Hz and offers a sensitivity of 120 dB at rated power to provide clear voice and signal communication. The trademarked squared-bell design signifies Atlas Sound quality and reliability. The Omni-Purpose mounting bracket (supplied on all models) achieves precise positioning in the vertical and horizontal planes with a single adjustment and includes provisions for loudspeaker installation on conventional surfaces as well as for strapmounting on I-beams or pillars. A built-in, 5 mfd capacitor is provided for line supervision. All models meet or exceed the UL Listed standards for audible signal appliances, standard 1480-Speakers for Fire Protective Signaling Systems and California State Fire Marshal (Title 19).AP Series loudspeakers are U.S. made to assure superior service reliability. Weather-resistant construction is metal and matching ABS plastic with metal components finished in grey epoxy.

Must be a reseller to purchase this product

Features

  • 15-Watt High Efficiency Compression Driver
  • 5 mfd Capacitor for Line Supervision
  • Built-In Vari-Tap; Transformer for Easy Impedance Selection
  • Omni-Purpose Surface Mounting Bracket For Precise Positioning
  • Recommended for High Intelligibility Paging, Intercommunication, and Signaling
  • Vandal-Resistant, Weatherproof Construction

Specifications:

Type HORN
UNSPSC Code 52161600