AMPHENOL RF | APH-NP-HDBNCP
N Type Plug to HDBNC Plug Test Adapter

MFR PART #  APH-NP-HDBNCP
PART #  444301
Minimum 1 Each
Call for Availability

Description

The HD-BNC delivers true 75 ohm performance in a footprint 51 percent smaller than traditional BNC connectors, allowing four times the density, and 40 percent smaller than the DIN 1.0/2.3. Engineered to enhance electrical and mechanical performance, the HD-BNC connector features the trusted, push and turn interface of a traditional BNC, providing tactile feedback and a positive lock for quick and guaranteed mating. Using the same cable prep and termination specifications of legacy broadcast connectors makes adopting the HD-BNC seamless. Meets and exceeds SMPTE and 424M standards. The HD-BNC uses a mating/removal tool that can engage from the rear or cable side to the coupling mechanism to assist in turning the mating sleeve in high-density installations. Available for most common broadcast cables.

Specifications:

Type BNC 75 OHM
UNSPSC Code 39121414

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.