TRIPP LITE | APSX1250 | 37332121660
1250W APS X Series 12VDC 230V Inverter/Charger with Auto Transfer Switching, 2 C13 Outlets

MFR PART #  APSX1250  | 37332121660
PART #  565061
Minimum 1 EACH
Call for Availability

Features

  • Reliable Power for Mobile, Emergency and Remote Sites
  • Generates safe, stable, computer-grade 230V AC power from 12V battery bank
  • Ideal for powering tools, saws, motors, portable lighting, small appliances and computer equipment in heavy-load conditions
  • Designed for easy installation in RVs, over-the-road trucks, fleet vehicles and conversion vans
  • Functions as a vehicle inverter, standalone AC power source or extended-run UPS
  • Features dual C13 outlets
  • Unlimited runtime with variety of user-suppliedatteries
  • Meets Normal and Peak Power Demands
  • 1250W of continuous power
  • 1875W of reserve power up to 1 hr.
  • 2500W of peak power up to 10 sec. to accommodate surge power demands during equipment startup and cycling
  • Automatic overload detector, built-cooling fan and resettable AC circuit breaker protect unit from damage
  • Automatic Transfer Switching
  • Transfer relay switches to inverter power during blackout in 10 ms
  • 3-position switch enables Auto, Charge Only or System Off mode
  • DIP switches configu high and low voltage auto-transfer
  • 3-Stage 7.5/30A Selectable Battery Charger
  • Serves as battery charger when external 230V AC power is supplied and powering connected equipment
  • Protects battery from overcharging and overdischarging
  • Low-battery proteion prevents excessive battery depletion
  • DIP switches configure wet/gel charging profiles
  • Optional Remote Control Capability
  • RJ45 communication port allows connection of optional remote control module, such as Tripp Lite’s APSRM4
  • Front-Panel LEDs
  • Inate AC/DC operational modes, overload status, DC voltage level, shutdown status and system fault status
  • Rugged Polycarbonate Housing
  • Resists moisture, vibration and impact
  • Built-in mounting feet for installation on any rigid horizontal surface
  • Detachle 2 m C13-to-C14 power cord connects to AC power source

Specification Description

Product Group: Power Inverters

Specifications:

UNSPSC Code 39121610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.