ATLAS SOUND | APX40TN
Constant-Directivity 40W Paging Loudspeaker with Rotating Bell

MFR PART #  APX40TN
PART #  366651
Minimum 1 Each
Call for Availability

Description

Model APX40TN is a conservatively-rated 40 watt, constant-directivity paging loudspeaker for use in public address or paging applications. The Unit features a 60 and 40 constant-dispersion pattern across the controlled frequency band of 1.25-10 k (horizontal) and 2-20 k (vertical). The APX model is equipped with an internal 25/70.7/100 V transformer with screw terminal connections made beneath the rear cap. Time-and labor-saving mounting features make installation of the APX fast, easy, and economical. Loudspeaker mounts to die-cast zinc base using a triple safety lock. Pre-mount the base to a standard 1-gang, 2-gang, or 4 in. sq. E.O. box. If replacing AP Series speakers, simply remove the APX base and mount to the Omni-Purpose bracket. If color match bracket to APX is desired, order XS8200601. Loudspeaker construction is polycarbonate with UV light inhibitor added. Finish is neutral grey. Dimensions: 141.2 in. W x 101.4 in. H x 131.4 in. D (368 mm x 260 mm x 337 mm).

Must be a reseller to purchase this product

Specifications:

UNSPSC Code 52161600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.