SECURITRON MAGNALOCK CORP | AQD3-4C
Power Supply, Class II, 90 to 240 Volt AC at 47 to 63 Hertz Input, 12/24 Volt DC Output, 1.5/3 Ampere, 14" Length x 9" Width x 3.5" Depth Enclosure, With Distribution Board

MFR PART #  AQD3-4C
PART #  CS479060
Minimum 1 EACH
In Stock

Features

  • Clean, Steady, Accurate Power Output for Best Performance of Access Control Equipment
  • Field-Selectable Dual Voltage
  • Compact Modules for Smaller Footprint
  • Universal Transformer Compatible with Most International Power
  • Works in AC Brownout Down to 60 Vt AC
  • Faster Battery Recharging Under Full Load
  • Automatic Low-Battery Disconnect Prevents Deep Discharge, Maintains Battery Life
  • Self-Resetting Circuit Breakers for Common Conditions Including Overcurrent, Thermal Runaway, Reverse Battery Hookup
  • Class Power Limited Output
  • Fuse Protected Against Surge for AC Input and DC Output
  • SPDT Form C Output for Remote Monitoring of AC Failure, Low Battery
  • Four-Channel Power Distribution
  • Made in USA

Specifications:

Battery Charging BATTERY CHARGING CIRCUIT
Input Voltage SELECTABLE 120AC OR 220AC
Battery Type Req SEALED LEAD ACID OR GEL
Product Type BOXED POWER SUPPLY
Sales Category POWER SUPPLY
Output Voltage SELECTABLE 12 OR 24 VOLTS DC
UL Listing UL LISTED

Spec Sheet

Spec Sheet