SECURITRON MAGNALOCK CORP | AQM20
AQM20 provides up to 20 total amps of low-voltage DC output. They are field selectable and contain two (2) power modules with flexibility for delivering 12 V DC, 24 V DC or 12 and 24 V DC at the same time.

MFR PART #  AQM20
PART #  454234
Minimum 1 Each
Call for Availability

Description

The Securitron AccuPower AQM20 Series of multi-voltage, supervised switching power supplies come with a battery charger, and provide up to 20 total amps of low voltage DC output. These field-selectable units contain two (2) power modules with the flexi bility for delivering 12 V DC, 24 V DC or 12 and 24 V DC at the same time, with up to 16 independently controlled, power limited outputs.

Features

  • Offers output in either 12 V DC or 24 V DC, or both 12 V DC and 24 V DC, field-selectable
  • Rated up to 16A continuous output 12 V DC, 8A continuous output at 24 V DC
  • Two internal transformers included
  • Tolerates brownout and over-voltage input at +30% t -30% of selected line voltage, either 120 V AC or 240 V AC
  • Includes thermal shutdown protection with auto restart
  • Circuit breaker protects against over-current and reverse-battery faults
  • Battery charger and power supervision included
  • Dedicated volta enables faster battery charging even under full load

Specifications:

UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.