
Description
The IFS AT/AR1000 series audio transmitter and receiver provide one-way transmission of an audio signal on one optical fiber. The IFS AT/AR2000 series audio transceiver provides bi-directional transmission of two audio signals on one or two optical fibers. The modules use frequency modulation (FM) for superior transmission of balanced or unbalanced line-level audio (2.2 V peak-to-peak). Models within this series are available for use with multimode or single-mode optical fiber. Plug and Play design ensures ease of installation requiring no electrical or optical adjustments. The modules incorporate power and carrier detect status indicating LED’s for monitoring proper system operation. The modules are available in either stand-alone or rack mount versions.
Must be a reseller to purchase this product
Features
- FM Audio Transmission
- 20 Hz - 20kHz Bandwidth
- 600 Ohms Audio Input Impedance
- Transmits Balanced or Unbalanced Line-Level Audio (2.2 Volts Peak-to-Peak)
- No In-field Electrical or Optical Adjustments Required
- Power and Carrier Detect Status Indicating LED to Monitor System Performance
- Hot-Swappable Rack Modules
- Automatic Resettable Fuses on all Power Lines
- Meets NEMA TS-1/TS-2 & Caltrans Specifications (Temperature/Humidity, Shock/Vibration, and Voltage Transient Protection)
- Distances up to 30 miles (49 km) Without Repeaters
- Lifetime Warranty
Specifications:
UNSPSC Code | 52161521 |
---|
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.