SHARP ELECTRONICS CORPORATION | AS221F-BK
22" Narrow Bezel Desktop Monitor w/ IPS Panel, Integrated Speakers and LED Backlighting

MFR PART #  AS221F-BK
PART #  9997218
Minimum 1 Each
Call for Availability

Description

Viewing without interruption. See more and spend less with the 22" NEC AccuSync AS221F-BK, a widescreen LED backlit IPS LCD desktop monitor that offers a large workspace with eco-friendly benefits. This Full HD, 16:9 value-driven monitor includes featu res such as ECO Mode to extend the life of the display, LED backlights for less energy consumption than its predecessors, Intelligent Power Manager and compact packaging. These advantages, combined with a new 3-sided narrow bezel mechanical design, upd ated connectivity and a new panel that allows for wider viewing angles, make this model ideal for small-to-medium-sized business environments.

Features

  • LED backlight technology provides for industry-leading low power consumption and less hazardous materials
  • New 3-sided narrow bezel mechanical design allows for ideal multi-monitor applications
  • Full connectivity, including DisplayPort, HDMI and VGA inputs
  • Tilt adjustment stand helps you reach a more comfortable view
  • IPS technology reproduces outstanding color and allows for wider viewing angles than conventional panels
  • ECO Mode allows you to manually adjust the display’s brightness to your likig, saving power and reducing your energy costs
  • ENERGY STAR 8.0 and TCO 8.0
  • NaViSet Administrator 2: Free software solution that greatly eases administration and management of larger display device installations

Specifications:

UNSPSC Code 46171612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.