SHARP ELECTRONICS CORPORATION | AS241F-BK
24" Narrow Bezel Desktop Monitor
Description
NEC AccuSync Series monitors have set a new standard in value for the flat-panel
monitor category, offering you a perfect opportunity to take advantage of the many
benefits offered by the latest display technology without having to break your budget.
he 17" NEC AccuSync AS172, 19" AS193i and widescreen 22" AS221F and 24"
AS241F deliver eco-friendly, value-driven and cost-conscious display solutions to
small-to-medium-sized businesses and home office users. The widescreen models
increase productiviy by expanding your working area to simultaneously view multiple
application windows.
Features
- LED backlight technology provides for industry-leading low power consumption and less hazardous materials
- Ambix dual-input technology allows for digital/analog compatibility
- Tilt adjustable stand helps you reach a more comfortable view
- Integrated mltimedia speakers provide an option for business conferencing
- IPS LCD for outstanding color and wide-angle viewing (AS193i, AS221F, AS241F)
- ECO Mode (default setting) sets the brightness variable from 0-80%, saving more power and reducing your energy costs
- Carbon footprint meter helps track and calculate the reduction of green gas emissions
- Rapid Response technology delivers virtually uninterrupted, undistorted viewing of high-speed, full-motion video
- ENERGY STAR and TCO qualifications reduce lectrical costs and lower total cost of ownership
Specifications:
UNSPSC Code | 46171612 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.