ATLONA TECHNOLOGIES | AT-UHD-SW-510W
4K/UHD Five-Input Universal Switcher with Wireless Presentation Link

MFR PART #  AT-UHD-SW-510W
PART #  919152
Minimum 1 EACH
In Stock

Description

The Atlona AT-UHD-SW-510W is a 5x1 multi-format switcher with wireless presentation capability. It provides universal BYOD (bring your own device) compatibility with HDMI, DisplayPort, and USB-C inputs, plus wireless connectivity for mobile devices. Th e AT-UHD-SW-510W is HDCP 2.2 compliant, and features an HDMI output and a mirrored HDBaseT output that can be used with the Atlona AT-UHD-EX-100CE-RX-PSE HDBaseT receiver. It also includes automatic input switching and automatic display control capabil ity, both applicable to wired and wireless source connections. Additionally, the AT-UHD-SW-510W can be integrated with an occupancy sensor to automatically power up the unit and display. This unique multi-format switcher and wireless gateway provides a universal connectivity solution for presentation devices in a wide range of professional AV applications.

Must be a reseller to purchase this product.

Features

  • Two HDMI, one DisplayPort, and one USB-C input, plus an input for wireless AV
  • Mirrored HDBaseT and HDMI outputs
  • Wireless AV gateway
  • 4K/UHD capability at 60 Hz with 4:2:0 chroma subsampling
  • HDCP 2.2 compliant
  • Automatic input selection and automatic dlay control
  • USB-C port can be used to charge laptops, tablets, and smartphones
  • Occupancy sensor triggering

Specifications:

Type SWITCHER
UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.