ATLONA TECHNOLOGIES | AT-VCC-IR-KIT
IP to IR Command Converter for Velocity Control System

MFR PART #  AT-VCC-IR-KIT
PART #  979328
Minimum 1 EACH
In Stock

Description

The Atlona AT-VCC-IR-KIT is an accessory for the Atlona Velocity Control System that provides conversion from IP control commands to IR. This Velocity Control Converter is very compact and can be placed anywhere a device requires control and is not IP- capable. The VCC-IR-KIT is remotely powered through Power over Ethernet (PoE), or locally from a USB power source. The primary unit installs onto any surface via a convenient mounting dock. A simple "click" locks it into place for a secure, reliable in stallation. The IR adapter module includes three 3.5 mm ports for connecting to AT-VCC-IR-EMT emitters. Each port is independently addressable, allowing discrete IR control of three different AV devices.

Must be a reseller to purchase this product.

Features

  • Provides conversion between IP and IR control commands for the VelocityTM Control System
  • Compact form factor - inconspicuous and easily concealable
  • Easy to set up and configure from the Velocity Control Gateway
  • Remotely powered via PoE (Power ovthernet)
  • Three 3.5 mm ports for IR emitters, each independently addressable for discrete IR control of three different AV devices

Specifications:

Type IR REPEATER
UNSPSC Code 45111800

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.