MERSEN | ATMR10
Low-voltage general purpose fuse, ATMR - Class CC - Fast-Acting, 600V 10A

MFR PART #  ATMR10
PART #  519047
Minimum 1 EACH
Call for Availability

Description

Amp-Trap ATMR fuses, in the Class CC family, are the smallest dimension 600 V AC/DC fuses suitable for branch circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where availab le sh

Applications

Ideal for control circuits, lighting, general loads, and branch circuit protection.

Features

  • Rejection style design prevents replacement errors when used with recommended fuse blocks
  • Fiberglass body provides dimensional stability in harsh industrial environments
  • Versatile design for individual component and branch-circuit protection
  • Fast-actig
  • V

Tech Info

UL Listed to standard 248-4 File E2137, CSA certified to standard C22.2 No. 248.4, DC listed to UL standard 248.

Specifications:

Type FUSES

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.