ACCELTEX SOLUTIONS | ATS-SOLR-80AH-90W-16148P
80 Amp Hour 16"x14"x8" Solar Solution with 90 W Solar Panel

MFR PART #  ATS-SOLR-80AH-90W-16148P
PART #  899079
Minimum 1 EACH
Call for Availability

Description

The AccelTex Solutions Solar Solutions are a complete remote power solution designed for off-grid operation to power electronics. These solar solutions provide PoE and DC power. System contains: 2 12V 40Ah AGM Sealed Lead Acid batteries, a 18x16x10 pol ycarbonate enclosure, and a 60W Monocrystalline solar panel with pole mount.

Must be a reseller to purchase this product.

Features

  • System Output Power Options: 1 Output for 802.3af or 802.3at and 1 Output for 12V DC (Supports up to 10 Amps)
  • Solar Panel Input: 90 W
  • Solar Panel Optimum Operating Current: 4.5 Amps
  • Charge Controller Max Input: 10 Amps
  • Dimensions: 16" H x 14" W x 8" (40

Specifications:

UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

REFERENCE GUIDE
SELECTION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.