HELLERMANNTYTON | ATS10200000
AT3080 Auto Tool, Installs 50lb cable ties on bundles up to 3.14", Includes power supply and cords

MFR PART #  ATS10200000
PART #  916066
Minimum 1 Each
Call for Availability

Description

HellermannTyton’s Automatic Cable Tie Tool systems are compact, fast, reliable and versatile accommodating a variety of wiring harness, bundling and securing requirements. These tool systems are designed to provide significant labor and cost savings th rough process improvements, lower installed costs and greater consistency, quality and ergonomic benefits.

Features

  • Fast: Cable ties are installed quickly with one easy trigger depression
  • Reliable: HellermannTyton’s automatic cable tie systems have been tested to perform extremely consistently, without interruption to workflow.
  • Ergonomic: The ergonomic design of the automatic cable tie tool systems feature a comfortable grip, low weight, and easy trigger depression to reduce installer effort and strain while installing cable ties.
  • Providing Valuable Operator Feedback: Equipped with a self diagnostic LCD informati on screen, the automatic cable tie system easily guides the user through the cycles of cable tie installations.
  • Flexible Manufacturing Versatility: HellermannTyton’s cable tie tool systems support principles of flexible manufacturing requirements and e nvironments.
  • This system can be used in handheld, bench mount, and overhead assembly configurations.
  • The versatile overhead assembly option provides the ultimate integration into the customer’s manufacturing area.
  • HellermannTyton’s autotool AT2000 is owered by a standard 110 AC 24V electrical outlet that the power supply converts to a low DC voltage for the tool.
  • Uniform Fastening Quality: HellermannTyton’s automatic cable tie systems feature adjustable tension control to deliver consistent levels of cable tie fastening.
  • Range: HellermannTyton offers the widest range of automatic cable tie tool systems which cover cable tie tensile strengths of 18, 30 and 50 pounds with bundle diameters between 1/16" to over 3".

Specifications:

Type CABLES TIES AND ACCESSORIES
UNSPSC Code 39121703

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.